- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- Hazardous Location Motors
- /
- Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B (Discontinued)
Mfr # 56T34G15530
Zoro # G3299362
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Phase 3
- HP 1
- RPM Range 3001-3600
- Voltage 208-230/460
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
56T34G15530
-
Zoro #
G3299362
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 5/8" |
Length Less Shaft | 11-3/32" |
Lead Length | 6" |
Overall Length | 12-15/16" |
Shaft Length | 1-7/8" |
Details
Motor Design | 3-Phase |
Phase | 3 |
HP | 1 |
RPM Range | 3001-3600 |
Voltage | 208-230/460 |
Frame | 56c |
Hazardous Location Class | 1 C,D / 2 E,F,G |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Face |
Full Load Amps | 3.9-3.6/1.8 |
Item | Hazardous Location Motor |
Nameplate RPM | 3450 |
NEMA Design | B |
Motor Application | Hazardous Location |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Frame Material | Rolled steel |
Duty | Continuous |
Nominal Efficiency | 72.5% |
Standards | UL Listed (E12044), CSA Certified (LR47504) |
Includes | Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple |
Hz | 60 |
Motor Frame Material | Rolled Steel |
Motor Service Factor | 1.15 |
Motor Bearings | Ball |
Motor Shaft Design | Keyed |
Temp. Code | T3B |
Max. Ambient Temp. | 40 Degrees C |
Ins. Class | B |
Motor Shaft Rotation | CW/CCW |
Description
Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, 3450 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, Full Load Amps 3.9-3.6/1.8, Phase 3, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.15, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.