Anvil
3/8" Malleable Iron Floor Flange
Mfr # 0300194800
Zoro # G3300123
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Floor Flange
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Extender, Malleable Iron, 1/2 in, NPT 0310095419
- ANVIL 2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 0308002807
- ANVIL Black Forged Steel Cap Class 3000 0361188600
- ANVIL Round Head Plug, Forged Steel, 1 in 0361325608
- ANVIL 4" Malleable Iron Square Head Plug 0318902723
- ANVIL Malleable Iron Reducing Tee Class 150 0310039805
- ANVIL NIPPLE1 X2 BLK. 8700140901
- ANVIL 8700128104 0.25 in. 45 deg Malleable Iron Black Elbow Pipe Fitting 4029047
- ANVIL 8700133955 .38 x .13 in. Black Reducing Coupling 421506
- ANVIL ELBOW 90 BLACK 3/4X1/2"" 8700124608
- ZORO SELECT Malleable Iron Hex Bushing Class 150 521-909BC
- Anvil Fittings