Shop Alternate Products
This Product is Discontinued
Speedaire
Metric Cylinder Mounting Kit, Foot, 63 mm Bore, Zinc-Plated Steel (Discontinued)
Mfr # 4MY10
Zoro # G3300805
This Product is Discontinued
Key Features
- Mount Type Foot
- Bore (mm) 63
- Fits 4MU75, 4MU76, 4MU77, 4MU78, 4MU79, 4MU80, 4MU81, 4MU82,
- Material Zinc-Plated Steel
- Dimension TR (mm) 50