Empire Ventilation
Ventilator, Turbine
Mfr # TV20G
Zoro # G3301006
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Wind Driven
- Construction Material Galvanized steel With Steel Bracing
- Overall Width - Roof Ventilators 31 5/8 in
- CFM @ 4 MPH Wind 1,700 cfm
Replacement Parts
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine TV24G
- EMPIRE VENTILATION Ventilator, Turbine TV14G
- EMPIRE VENTILATION Ventilator, Turbine, 8in TV08G
- EMPIRE VENTILATION Ventilator, Turbine TV18G
- EMPIRE VENTILATION Base, Ventilator AB12G
- EMPIRE VENTILATION Ventilator, Turbine TV10G
- DAYTON Roof Curb, 24 In High 4HX54
- DWELLINGDESIGNS 30 in. W x 30 in. H x 2.25 in. P Decorative Accents - Round Gable Vent with Keystones DW69082
- PORTALS PLUS Small Cover & Cap With C-412 Black Cap 32025
- DAYTON Adapter, 27-3/4 In Round to 28 In Square 6KWJ7
- EMPIRE VENTILATION 4" Turbine Ventilator TV04G
- Empire Ventilation Roof Ventilator Accessories