- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Backward Incline Blowers
- /
- Blower, W/ Drive Pkg, 208-230/460 Volts
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K393
Zoro # G3301785
Free Shipping & Returns
$5,398.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 208-230/460
- Motor HP 7.5 hp
- CFM @ 2.500-In. SP 10,281
- Phase 3
Customers Also Purchased
- Brand Dayton
-
MFR #
7K393
-
Zoro #
G3301785
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension K (In.) | 23 in |
Dimension D (In.) | 19 1/4 in |
Dimension S (In.) | 42 7/8 in |
Dimension T (In.) | 26 in |
Depth (In.) | 47 3/8 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension P (In.) | 26 3/8 in |
Dimension E (In.) | 16 3/4 in |
Width (In.) | 42 7/8 in |
Dimension J (In.) | 16 7/8 in |
Dimension A (In.) | 30 1/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Dimension N (In.) | 11 3/4 in |
Dimension X (In.) | 27 3/4 in |
Dimension B (In.) | 16 1/2 in |
Wheel Width (In.) | 12 in |
Dimension F (In.) | 23 5/8 in |
Dimension C (In.) | 26 1/4 in |
Height (In.) | 47 7/8 in |
Outlet Height (In.) | 26 1/4 in |
Dimension H (In.) | 20 1/8 in |
Dimension M (In.) | 33 5/8 in |
Dimension R (In.) | 24 1/2 in |
Dimension L (In.) | 19 7/8 in |
Dimension Q (In.) | 21 1/4 in |
Outlet Width (In.) | 19 1/4 in |
Flange Size | Not Applicable |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 42 7/8 in |
Housing Depth | 47 3/8 in |
Inlet Diameter | 26 3/8 in |
Outlet Diameter | Not Applicable |
Overall Width | 42 7/8 in |
Overall Depth | 47 3/8 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 in W |
Wheel Diameter | 24 1/2 in |
Overall Height | 47 7/8 in |
Outlet Width | 19 1/4 in |
Outlet Size (H x W) | 26 1/4 in x 19 1/4 in |
Outlet Height | 26 1/4 in |
Wheel Width | 12 in |
Housing Height | 47 7/8 in |
Shaft Diameter | 1 7/16 in |
Details
Voltage | 208-230/460 |
Motor HP | 7.5 hp |
CFM @ 2.500-In. SP | 10,281 |
Phase | 3 |
Hz | 60 Hz |
CFM @ 1.000-In. SP | 11,961 |
Wheel Material | Steel |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Bearing Type | Pillow Block Ball |
CFM @ 0.500-In. SP | 12,419 cfm |
Housing Material | Steel |
Motor RPM | 1,750 RPM |
Type | Backward Incline Belt Drive With Drive Package |
CFM @ 0.750-In. SP | 12,194 cfm |
CFM @ 3.500-In. SP | 8,568 |
CFM @ 1.500-In. SP | 11,462 |
Item | Blower |
dBA @ 5 Feet | 76 |
Assembled/Unassembled | Unassembled |
Motor Frame | 213T |
CFM @ 0.250-In. SP | 12,636 cfm |
Full Load Amps | 19.8-17.9/9.0 |
CFM @ 2.000-In. SP | 10,910 |
Includes | Epoxy Coated Steel Weather Proof Drive Cover |
Housing Finish | Gray Baked Polyester Epoxy |
Motor Enclosure | Totally Enclosed Fan Cooled |
Rotation | CW |
Motor Type | 3-Phase |
Blower RPM | 1350 |
CFM @ 3.000-In. SP | 9,535 |
CFM @ 4.000-In. SP | 7,262 |
Max. BHP | 7.37 hp |
Max. Ambient Temp. (F) | 104 Degrees F |
Number of Speeds | 1 |
Airflow @ 0.250 in SP | 12,636 cfm |
Nameplate Voltage | 208-230/460V AC |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Minimum Ambient Temperature | 104 Degrees F |
Maximum Static Pressure | 4 in wc |
Number of Inlets | 1 |
Airflow @ 2.000 in SP | 10,910 cfm |
Includes Drive Package | Yes |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 4.000 in SP | 7,262 cfm |
Airflow @ 1.250 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.750 in SP | 12,194 cfm |
Airflow @ 4.500 in SP | Not Applicable |
Frequency | 60 Hz |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Wheel/Housing Material | Steel Wheel and Steel Housing |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Sound Level | 76 dBA @ 5 ft |
Airflow @ 5.000 in SP | Not Applicable |
Assembly | Unassembled |
Includes Motor | Yes |
Airflow @ 1.500 in SP | 11,462 cfm |
Motor Frame Designation | 213T |
Airflow @ 7.000 in SP | Not Applicable |
AMCA Fan Class | I |
Motor Duty Class | Continuous |
Nominal Voltage | 208-230/460V AC |
Housing Material Finish | Baked Enamel |
Airflow @ 1.000 in SP Range | More than 10000 |
Standards | AMCA Certified |
Airflow @ 2.500 in SP | 10,281 cfm |
Airflow @ 3.000 in SP | 9,535 cfm |
Features | Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range |
Flange Type | Non-Flanged |
Airflow @ 0.250 in SP Range | More than 10000 cfm |
Airflow @ 0.500 in SP | 12,419 cfm |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 1.000 in SP | 11,961 cfm |
Maximum Fan Speed | 1,350 RPM |
Motor Speed | 1,770 RPM |
Motor Horsepower | 7 1/2 hp |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 3.500 in SP | 8,568 cfm |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Housing Color | Gray |
Wheel Type | Backward-Inclined |
Outlet Shape | Rectangular |
Number of Discharge Positions | 7 |
Drive Type | Belt Drive |
Current | 18.1/9.0 A |
Motor Insulation Class | F |
Discharge Position | Bottom Horizontal |
Thermal Overload Protection | No |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 12,636 cfm, Airflow @ 0.500 in SP 12,419 cfm, Airflow @ 0.750 in SP 12,194 cfm, Airflow @ 1.000 in SP 11,961 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 11,462 cfm, Airflow @ 2.000 in SP 10,910 cfm, Airflow @ 2.500 in SP 10,281 cfm, Airflow @ 3.000 in SP 9,535 cfm, Airflow @ 3.500 in SP 8,568 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 20 In 7H176
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXN5
- DAYTON Blower, 10 1/2 In 7H154
- DAYTON Blower, 18 1/4 In 7H169
- DAYTON Blower, 18 1/4 In 7H171
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K335
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K403
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts 7K356
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K385
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K373
- DAYTON Blower 3C716
- Dayton Backward Incline Blowers