- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Axial Upblast Exhaust Ventilators
- /
- Exhaust Vent, 36 In
Dayton
Exhaust Vent, 36 In
Mfr # 7A877
Zoro # G3301986
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,477.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 44 3/4 in x 44 3/4 in
- Blade Dia. 36 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Customers Also Purchased
- Brand Dayton
-
MFR #
7A877
-
Zoro #
G3301986
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 44 3/4 in x 44 3/4 in |
Blade Dia. | 36 in |
Dimension D | 33 in |
Dimension B | 38 1/2 in |
Dimension A | 44 3/4 in |
Base Square Size - Roof Ventilators | 44-3/4" x 44-3/4" |
Dimension C (In.) | 17-1/2 |
Base Length (In.) | 44-3/4 |
Base Width (In.) | 44-3/4 |
Overall Height (In.) | 33 in |
Dimension E | 43 1/2 in |
Dimension B (In.) | 38-1/2 |
Base Height (In.) | 1.75 in |
Dimension E (In.) | 43 1/2 |
Dimension D (In.) | 33 |
Dimension C | 17 1/2 in |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension A (In.) | 44-3/4 |
Overall Dia. (In.) | 46 in |
Shaft Dia. Sheave End (In.) | 1 in |
Housing Width | 43.5 in |
Base Height | 1 3/4 in |
Base Diameter | Not Applicable |
Base Dimension | 44 3/4 in Square |
Propeller Shaft Diameter | 1 in |
Overall Depth | 44 3/4 in |
Overall Height | 33 in |
Blade Diameter | 36 in |
Overall Width | 44 3/4 in |
Overall Diameter | 43 1/2 in |
Base Length | 44 3/4 in |
Housing Length | 43.5 in |
Base Width | 44 3/4 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
Voltage - Roof Ventilators | 208V AC/220V AC/440V AC |
Phase | 3 |
Motor HP | 1.5 hp |
CFM @ 0.000-In. SP | 17,455 |
Recommended 12 In. Fixed Curb Item No. | 3AZJ3 |
CFM Range | 9954 to 19,211 |
Stock No. | 4YY25 |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Assembled/Unassembled | Unassembled |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Sones @ 0.125-In. SP @ 5 Ft. | 24 sones |
Drive Type | Belt Drive |
Sones @ 0.250-In. SP @ 5 Ft. | 22 sones |
Max. BHP | 1.8 hp |
Speed Controllable | No |
Requires | Roof Curb for New Installations |
CFM @ 0.125-In. SP | 15,884 |
Item | Axial Upblast Roof Exhaust Fan |
Drive Package Included | Yes |
RPM Range | 357 to 689 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV85 |
Housing Material | Steel |
CFM @ 0.250-In. SP | 13,659 |
Motor Voltage | 208/220/440 |
Type | Axial Upblast |
Mounting Location | Roof |
Agency Compliance | UL/cUL 705 Listed |
Motor HP Range | 1/2 to 2 |
Propeller Material | Steel |
Adj. 6 3/8"H Roof Curb Stock No. | 3c597 |
Fan RPM | 626 |
Bearing Type | Regreasable Pillow Block |
Motor Hz | 60 |
Maximum Fan Speed | 626 RPM |
High-Efficiency Motor | No |
Standards | AMCA Sound and Air, UL/cUL 705 |
Exhaust Airflow @ 0.125 in SP | 15,884 cfm |
Blade Material | Steel |
Exhaust Airflow @ 0.000 in SP - Range | 10,000 to 19,999 cfm |
Includes Motor | Yes |
Current | 4.6-4.8/2.4 A |
Motor Horsepower | 1 1/2 hp |
Frequency | 60 Hz |
Includes Drive Package | Yes |
Housing Finish | Galvanized |
Motor Enclosure | Totally Enclosed Fan Cooled |
Maximum Inlet Air Temperature | 120 Degrees F |
Base Shape | Square |
Number of Blades | 5 |
Features | Lifting Lugs are Provided |
Maximum Static Pressure | 1/4 in wc |
Spark Resistant Construction Type | A |
For Air Type | Clean Air |
Compatible Curb Manufacturer Part Number | 2ZV85, 3AZJ3, 3C597 |
Nominal Voltage | 208-230/460V AC |
Resistance Properties | Weather Resistant |
Nameplate Voltage - Phase | 208-230/460V AC - 3 Phase |
Exhaust Airflow @ 0.000 in. SP - Range | More than 15,000 cfm |
Material | Steel Blade with Steel Housing |
Exhaust Airflow @ 0.100 in SP | 17,455 cfm |
Number of Speeds | 1 |
Motor Speed | 689 RPM |
Includes | Drive Package |
For High-Static Pressure Applications | No |
Nameplate Voltage | 208-230/460V AC |
Brake Horsepower | 1 4/5 hp |
Safety Features | Reinforced Windband |
Assembly | Unassembled |
Electrical Connection | Power Cord |
Mount Type | Roof Curb |
Application | Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories |
Exhaust Airflow @ 0.000 in SP | 17,455 cfm |
Sound Level | 22.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 25.0 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.000 in SP | 17,455 cfm |
Exhaust Airflow @ 0.250 in SP | 13,659 cfm |
Blade Design | Swept Steeply Pitched |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ47
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ33
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ25
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ37
- DAYTON Exhaust Vent, 48 In 7A886
- DAYTON Exhaust Vent, 42 In 7A880
- DAYTON Exhaust Vent, 54 In 7A903
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ46
- DAYTON Exhaust Vent, 36 In 7A875
- SOLER & PALAU Upblast Exhaust Fan, 1/4HP, 1Ph, 1050rpm STXB14RHULMH1S
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V 7HZ15
- Dayton Belt Drive Axial Upblast Exhaust Ventilators