Shop Alternate Products
This Product is Discontinued
B&K Precision
Programmable DC Power Supply, 0 to 32 VDC (Discontinued)
Mfr # 9120A
Zoro # G3302092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120/240V AC
- Display Current 6 Digit Vacuum Fluorescent Display, Voltage 5 Digit Vacuum Fluorescent Display
- Includes RS232 Interface Cable, Software and Instructions
- Line Regulation +/-0.05% +0.1 mA
- Current Limits 1% to 100%