Dayton
Linear Actuator, 115VAC, 1300 lb., 10 In
Mfr # 1XFX6
Zoro # G3304707
Free Shipping & Returns
$1,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,300 lb
- Stroke Length 10 in
- Speed @ Rated Load 8.9 in/min
- Duty Cycle 25 %
- Voltage 115V AC
Replacement Parts
Explore More Products
- DAYTON Linear Actuator, 115VAC, 400 lb., 12 In 1XFX9
- BELIMO Electric Actuator, Direct Mount, 120VAC FSAF120A
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 24V DC LT100-2-200
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A LS35-1B4TN-24
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In K2XG20-115V-12
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In M1-D024-0100-A06-LN
- DUFF-NORTON Linear Actuator, 24VDC, 112 lb., 5.9 In LT100-2-150
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In K2G10-12V-BR-06
- BAILEY HYDRAULICS Linear Actuator 11.81 Stroke, 20.0 Mm Rod Dia, 15.94 Retracted, 139224 139224
- EWELLIX Linear Actuator, Small Housing, Coiled 2-Pin, 6000 N Force, 150mm Stroke, 9-13mm/s, 24 VDC ECO90-015MM1B0-000
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A LT100-2-50
- Dayton Linear Motion