Shop Alternate Products
This Product is Discontinued
Box Enclosures
Belt Pouch, 8-3/4 In. H, 1-3/4 In D, Maroon (Discontinued)
Mfr # BP-1MN
Zoro # G3306301
This Product is Discontinued
Key Features
- Material Nylon
- Overall Height 8-3/4"
- Overall Width 4-3/4"
- Overall Depth 1-3/4"
- Color Maroon