Tamper-Pruf Screw
#10 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 151391
Zoro # G3306606
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Head Type Round
- Drive One-Way
- Drive Size #10
Explore More Products
- TAMPER-PRUF SCREW #10-16 x 1-1/2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 490630
- TAMPER-PRUF SCREW 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22330
- TAMPER-PRUF SCREW #8 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 151090
- TAMPER-PRUF SCREW 1/4"-20 x 2-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 10 PK #0220
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21520
- TAMPER-PRUF SCREW #10-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22180
- TAMPER-PRUF SCREW #8-32 x 3/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK #0125
- TAMPER-PRUF SCREW #10-24 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6001040
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51340
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91490
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81220
- Tamper-Pruf Screw Tamper-Resistant Screws