Impacto

Knee Pad, Blue/White, Non-Marring, Nylon


$26.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Non-marring
  • Cap Material Nylon
  • Number of Straps 0
  • Closure Type pull On
  • Elbow and Knee Pad Size Universal
See all product information