Yale
Knob Lockset, Mechanical, Classroom, Grd. 1
Mfr # CA5408CK x 605
Zoro # G3308719
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom/Privacy
- Required Door Thickness 1-3/8 in and 2 in
Explore More Products
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 CA4608 x 630
- YALE Knob Lockset, Mechanical, Classroom, Grd. 1 CA5408CK630
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 CA4607 x 630
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 2 CA4605 x 630
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 CA5407CK x 630
- YALE Knob Lockset, Mechanical, Privacy, Grd. 1 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED
- YALE Active Interior Handleset Trim with Sinclair Knob Black Finish SNSCIPB
- YALE Entry Lock with Athens Knob and Kwikset Keyway Bright Brass Finish ATE36
- YALE Entry Lock with Athens Knob and Kwikset Keyway Satin Nickel Finish ATE155
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel TU0115KA
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Oil Robbed Bronze DBL01-ORB-SC1
- Yale Door Locks and Deadbolts