Osg

Spiral Point Tap, Plug, 2


$14.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size #5-40
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Type UNC
See all product information