Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive 72 Geared Teeth Round Hand Ratchet, Chrome (Discontinued)
Mfr # 5TZC8
Zoro # G3308943
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Reversing Yes
- Head Style Round
- Overall Length 11"