Zoro Select
260 Brass Round Tube, 3/16 in Outside Dia, 1 ft Length
Mfr # 8129
Zoro # G3309209
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.159 in
- Outside Dia. 3/16 in
- Application Automotive, HVAC, Plumbing
- Wall Thickness 0.014 in
Explore More Products
- ZORO SELECT Copper Round Tube 101 18331_12_0
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length 1153
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 3 ft Length 9119
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length 9217-6
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length 8144
- ZORO SELECT Copper Round Tube 101 18326_12_0
- ZORO SELECT Copper Round Tube 101 18346_72_0
- ZORO SELECT Copper Round Tube 101 18340_72_0
- ZORO SELECT Copper Round Tube 101 19730_24_0
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length 15308
- STREAMLINE ACR Copper Tubing, 1/2 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper 656R
- Zoro Select Copper Tubing