Vulcan
Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F
Mfr # 1E1B9
Zoro # G3309232
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Switch Action Open on Rise
- Voltage 0.5 V AC
- Differential +/- 1/2 Degrees F
- Switch Type SPST
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1E2B9
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1C1B9-J
- VULCAN Thermostat Knob N15/4000-9
- VULCAN Thermostat Knob N15/4000-10
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1E2C9
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1C1C9
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F 1A2C9
- VULCAN Thermostat Knob N15/4000-14
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST A25AN-1C
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212000-000
- QUINCY LAB Quincy Lab Kob and Dial Theromstat 401-1215
- Vulcan Line Voltage Thermostats