Apollo Valves
Water Gauge, Automatic, 1/2 In, MNPT, Bronze
Mfr # 2435100
Zoro # G3310133
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection MNPT
- Body Material Bronze
- Max. Pressure 500 psig
- Max. Temp. 400 Degrees F
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT 2020800
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2015100
- APOLLO VALVES Expansion Tank Gauge, 3/8 In, MNPT, Bronze 2070300
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2020500
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2025100
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2025000
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT 2365100
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L 1LG-24
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 12In L LG-12
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 36In L LG-36R
- PENBERTHY Gagecock, Bronze, 3/4 In.OD Glass, PR N7BB
- Apollo Valves Water Gauges