Crescent Nicholson
12" Mill Single Cut Bastard File
Mfr # 08737NN
Zoro # G3310657
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
Explore More Products
- CRESCENT NICHOLSON 12 Flat Double Cut Aluminum Type "A" File 00070NN
- CRESCENT NICHOLSON FILE FLAT BASTARD 8""CARD 21862NN
- CRESCENT NICHOLSON 9 Pc. 6", 8"& 10" Maintenance File Set 22030NNN
- CRESCENT NICHOLSON 16" Flat Double/Single Cut Bastard File - Boxed 03980NN
- CRESCENT NICHOLSON 4" 0 Cut Round File 40580N
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Second File - Boxed 03599NN
- CRESCENT NICHOLSON 12" Flat Fine Cut Long Angle Lathe Hand File 07851N
- CRESCENT NICHOLSON 4" 0 Cut Flat Pillar File 39861N
- CRESCENT NICHOLSON Files and Rasps 37989
- DRILL AMERICA 12" Round Smooth File DIC12199
- DRILL AMERICA 8" Mill Second File DIC08529
- Crescent Nicholson Hand Files and Rasps