- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- OEM Replacement Motors
- /
- Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP39HG9546S
Shop Alternate Products
This Product is Discontinued
Century
Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP39HG9546S (Discontinued)
Mfr # OLE1036H
Zoro # G3311156
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48Y
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Enclosed
Customers Also Purchased
- Brand Century
-
MFR #
OLE1036H
-
Zoro #
G3311156
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-1/2" |
Length Less Shaft | 5 3/16 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.19" |
Details
Frame | 48Y |
HP | 1/3 HP |
Item | Motor |
Motor Application | OEM Replacement |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Enclosed |
Motor Mounting Type | Resilient Rings |
Motor Shaft Rotation | Counterclockwise Lead End |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1075 rpm |
No. of Speeds | 4 |
Number of Shafts | 1 |
OEM Replacement Brand | Lennox |
Phase | 1 |
RPM Range | 1001-1100 |
Voltage | 208-230V |
Motor Bearings | Sleeve |
Replacement For | 5KCP39HG9546S |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Duty | Air Over |
Full Load Amps | 2.6A |
Capacitor Required | 2MDV6 |
Standards | UL Recognized, CSA Certified |
Motor Shaft Design | Flat |
Hz | 60 Hz |
Motor Service Factor | 1.00 |
Application | Fans and Blowers |
Voltage Compatibility | 115/208-230V AC, 208-230V AC, 208-240V AC |
Weight | 13 lb |
Motor Mounting Position | All Angle |
Usable @ 200V | No |
Usable @ 208V | Yes |
Motor Frame Material | Steel |
Rotation | CCWLE |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 2.6 A, 48Y Frame, OEM Replacement Brand Lennox, Replacement For 5KCP39HG9546S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring