Zoro Select

Lockout Padlock, KD, Red, 1-7/16"H


$6.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Height 1 7/16 in
  • Body Material Aluminum
  • Body Thickness 19/32 in
  • Body Width 1 5/16 in
  • Key Type Keyed Different
See all product information