Zoro Select
Thread Cutting Screw, M2 x 12 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
Mfr # 1PU23
Zoro # G3311725
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M2
- Fastener Length 12 mm
- Head Type Pan
- Drive Torx
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK 14121PU
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK 0808FPP188
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK 1WU22
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK 0808FPT
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK 3116RW
- ZORO SELECT Thread Forming Screw, #6-18 x 3/8 in, Stainless Steel Pan Head Square Drive, 5000 PK 0606AQP188
- ZORO SELECT Thread Cutting Screw, #6-19 x 1/2 in, Wax Stainless Steel Flat Head Phillips Drive, 3500 PK 0608LPF410
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Black Steel Flat Head Phillips Drive, 10000 PK 1106RPUB
- ZORO SELECT Thread Forming Screw, #6-20 x 5/8 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK 0610ABTF
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U27101.019.0051
- HILLMAN D SCREW 10X3 in. TAN 8KEG 49326
- Zoro Select Self-Tapping Screws