- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 18 In, w/ 1/3 HP Drive Pkg
Dayton
Inline Blower, 18 In, w/ 1/3 HP Drive Pkg
Mfr # 7A0K2
Zoro # G3311734
Free Shipping & Returns
$2,399.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 115/230
- Motor HP 1/3 hp
- Inlet Height (In.) 23 7/8 in
- Max. Depth (In.) 28 in
- Brand Dayton
- MFR #7A0K2
- Zoro #G3311734
- UPC #00799471519479
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Inlet Height (In.) | 23 7/8 in |
Max. Depth (In.) | 28 in |
Shaft Dia. (In.) | 1 in |
Dimension D (In.) | 1 1/2 in |
Height (In.) | 28 in |
Dimension B (In.) | 28 in |
Width (In.) | 28 in |
Dimension E (In.) | 20 in |
Outlet Dia. (In.) | 12 1/2 in |
Outlet Height (In.) | 23 7/8 in |
Dimension A (In.) | 27 1/8 in |
Dimension C (In.) | 23 7/8 in |
Inlet Width (In.) | 23 7/8 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 23 7/8 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 12 1/2 in |
Inlet Diameter | 12.5 in |
Outlet Duct Connection Width | 23 3/4 in |
Outlet Dimensions H x W | 23 3/4 in x 23 3/4 in |
Outlet Diameter | 12 1/2 in |
Dimensons H x W x D | 28 in x 23 3/4 in x 28 in |
Inlet Duct Connection Height | 23 7/8 in |
Wheel Diameter | 18 in |
Inlet Duct Connection Width | 23 7/8 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Overall Height | 28 in |
Outlet Duct Connection Height | 23 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 28 in |
Shaft Diameter | 1 in |
Overall Width | 28 in |
Wheel Dimensions | 18 in Dia. |
Details
Voltage | 115/230 |
Motor HP | 1/3 hp |
Sones @ 0.250-In. SP @ 5 Ft. | 10.9 |
Blower RPM | 791 |
Motor RPM | 1725/1425 |
Includes | Access Panel |
Housing Material | Steel |
Hz | 60 |
Agency Compliance | AMCA Sound & Air, UL-705 |
Wheel Material | Aluminum |
CFM @ 0.000-In. SP | 3244 |
Sones @ 0.000-In. SP @ 5 Ft. | 10.4 |
CFM @ 0.500-In. SP | 2217 |
CFM @ 0.125-In. SP | 3051 |
Phase | 1 |
Stock No. | 5AV80 |
Assembled/Unassembled | Unassembled |
Type | Centrifugal, With Drive Package |
Max. BHP | 0.35 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Bearing Type | Regreasable Pillow Block |
CFM @ 0.625-In. SP | 1564 |
Motor Type | Capacitor-Start |
Item | In-Line Duct Blower |
Wheel Type | Backward-Inclined |
Speed Control | No |
Sones @ 0.125-In. SP @ 5 Ft. | 10.6 |
CFM @ 0.250-In. SP | 2845 |
Full Load Amps | 5.2/2.6 |
CFM @ 0.375-In. SP | 2574 |
Mounting Position | Vertical/Horizontal |
Motor Enclosure | Open Dripproof |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Frequency | 60 Hz |
Maximum Fan Speed | 791 RPM |
Motor Speed | 1.2 RPM |
Includes Motor | Yes |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Mounting Orientation | Multiposition |
For Location | Indoor |
Motor Enclosure Design | Open Dripproof (ODP) |
Current | 5.2/2.6 A |
Assembly | Unassembled |
Sound Level | 10.4 sones @ 0.000 in SP and 5 ft, 10.6 sones @ 0.125 in SP and 5 ft, 10.9 sones @ 0.250 in SP and 5 ft |
Maximum Inlet Air Temperature | 160 Degrees F |
Airflow @ 0.250 in SP | 2,845 cfm |
Nameplate Voltage | 115/230V AC |
Motor Horsepower | 1/3 hp |
Airflow @ 0.375 in SP | 2,574 cfm |
Airflow @ 0.000 in SP | 3,244 cfm |
Includes Drive Package | Yes |
Maximum Static Pressure | 1/2 in wc |
Airflow @ 0.625 in SP | 1,564 cfm |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Housing Material Finish | Galvanized |
Speed Controllable | No |
Airflow @ 0.500 in SP | 2,217 cfm |
Standards | AMCA Certified, UL 705 |
For Air Type | Clean |
Application | Indoor Clean Air Applications |
Airflow @ 0.125 in SP | 3,051 cfm |
Market | Commercial, Industrial |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.000 in SP 3,244 cfm, Airflow @ 0.125 in SP 3,051 cfm, Airflow @ 0.250 in SP 2,845 cfm, Airflow @ 0.375 in SP 2,574 cfm, Airflow @ 0.500 in SP 2,217 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 20 In, w/ 3 HP Drive Pkg 7A0L1
- DAYTON Inline Blower, Belt-Drive, 1534 CFM 7J639
- DAYTON Duct Blower, 36 In 7H490
- DAYTON Duct Blower, 36 In 7H488
- DAYTON Inline Blower, Belt-Drive, 3703 CFM 7J667
- DAYTON Inline Blower, 30 In, w/ 2 HP Drive Pkg 7A0M7
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg 7A0J1
- DAYTON Inline Blower, Belt-Drive, 4651 CFM 7J681
- DAYTON Inline Blower, Belt-Drive, 3692 CFM 7J677
- DAYTON Inline Blower, Belt-Drive, 3101 CFM 7J658
- DAYTON InLine Blower, 11 1/2 In, Less Drive Pkg 2RB89
- Dayton Square Centrifugal In-Line Blowers