Brady
Equipment Label, 5 In. W, PK5, 86139
Mfr # 86139
Zoro # G3311935
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Danger High Voltage
- Material Polyester
- Legend/Background Color Black, White/Black, Red, White
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H 87777
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet 118834
- BRADY Fluorescent Label, Black/Red, PK20 20990LS
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65503 65503
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet 118901
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 81733
- BRADY Cabinet Label, 7 In. H, 24 In. W, 60272 60272
- BRADY Hard Hat Emblem Label, 2in. dia., Vinyl, 42231 42231
- BRADY Label, GHS Oxidizing, Paper, 39/Sheet 118881
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC327 LELC327
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet 118858
- Brady Equipment & Container Labels