Steel City
Floor Box Cover, 8-1/8 in., Gray
Mfr # 664-CST-SW-GRY
Zoro # G3312093
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Number of Gangs 1
- Length 8 1/4 in
- Width 5 1/4 in
- Material Polycarbonate with Steel Reinforcement Plate
Explore More Products
- STEEL CITY Floor Box Cover, Round, 6 in., Brown P 68 DRC BRN
- STEEL CITY Floor Box Cover, 8-1/8 in., Brown 664-CST-SW-BRN
- STEEL CITY Floor Box Cover, 8-3/8 in., Brass 664-CST-M-BRS
- STEEL CITY Floor Box Cover, 8-1/8 in., Beige 664-CST-SW-BGE
- STEEL CITY Floor Box Cover, Round, Aluminum, 3/8 in. P 60 CACP-AL
- STEEL CITY 1 Gang Rectangular Floor Box Cover PVC 664-CST-SW-BLK
- CARLON Rnd Flr Box Cvr 1 1/4In Nps Ss E97SSG
- HUBBELL WIRING DEVICE-KELLEMS Plastic Cover And Flange Black PFBCBLA
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 2-Gang SA3725
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 2-Gang, 3-7/8 in. S3725
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Brass 2-1/8 in. S5020
- Steel City Floor Box Covers