Hubbell
IEC Pin and Sleeve Inlet, 30A, 250V, Blue
Mfr # HBL330B6W
Zoro # G3312592
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
Replacement Parts
Explore More Products
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A HBL14W33A
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC HBL26W81
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V HBL5100R7W
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V HBL560R9W
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC HBL27W08
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 347/600VAC HBL69W83
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V HBL5100R6WP
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 600V, Black HBL5100B5W
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red HBLS360R7W
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A HBL14W49
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R HBL25W49
- Hubbell Watertight Devices