Shop Alternate Products
This Product is Discontinued
Flowtron
Indoor/Outdoor Insect Control 3/4 Acre (Discontinued)
Mfr # PV-75A
Zoro # G3313003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lamps 1
- Coverage (Square-Ft.) 32,670
- Height (In.) 13-3/4
- Type Indoor and Outdoor Use
- Total Lamp Watts 30