Ntn
Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore
Mfr # UELFU-1.5/8M
Zoro # G3313861
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFUX-1.3/4M
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore UCFU-5/8M
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore UCF207-106D1
- NTN Mounted Unit Cast Iron UCFC206-102
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore UCFU-1.3/8M
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore UCFU-1M
- NTN Mounted Unit Cast Iron UCF207J-107
- NTN Mounted Unit Cast Iron ARFLU5/8
- NTN 3 Bolt Flange Brg, Radial Ball, 25mm Bore SUCFB205
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-108 P2B-SCB-108
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore UCFL205-16 (16MM BH)
- Ntn Pillow Block & Flange Bearings