Zoro Select
2" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMU7
Zoro # G3314306
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Explore More Products
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 1RJR2
- ZORO SELECT Pipe 220164
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 5P721
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 80 1LLU8
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 1LMN5
- ZORO SELECT 1-1/4" x 1-5/8" Black Close Pipe Nipple Sch 80 40700
- ZORO SELECT Nipple, 150 psi, SS, 2 BST6BNE03
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 2" L ZUSA-PF-15294
- ZORO SELECT Pipe, 150 psi, SS, 6 ft L6PPD06WD
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE 355-068
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 0330041807
- Zoro Select Black Pipes