Condor
Welding Chaps, Brown, Leather, 29" Long
Mfr # 4KXH6
Zoro # G3314464
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- Size Universal
- Material Leather
- Color Brown
- Inseam 31 in
Explore More Products
- SAFE HANDLER Welders Leather Protection Kit With 5 Piece, Brown, 36 Inch SH-HDS-36-WWK
- MAGID FR Leather Welding Chaps 1041T39BR
- GENTEC Silver Series Med Duty Outfit For General Purpose 7120FA
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves 1041T36KVE
- BDG Welding Cape Sleeve Split Cowhide Brown, Shrink Wrapped, Size L 60-1-202-L-K
- BDG FR Canvas Welding Sleeves, PR, 24" PR 64-1-84-24
- BDG Leather Welding Apron, EA, 24"x36" 60-1-536
- BDG Split Leather Welding Spats, PR, Universal PR 63-1-SP3
- GENTEC Gold Series Commander Heavy Duty Outfit With Deluxe Tool Bag 1130FA
- LINCOLN ELECTRIC Welding Shirt K3113-3XL
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf A24X38AXP
- Condor Welding Protection