Vikan
3 11/32 in Adapter, White, Polypropylene
Mfr # 29955
Zoro # G3314556
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Color White
- Dia. 2-2/5"
- Color White
- For Use With Remco/Vikan Brooms/Brushes/Paddles/Scrapers/Squeegees
Explore More Products
- VIKAN 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic 29759
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene 29644
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel 29392
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel 29834
- VIKAN 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Green, Aluminum/Plastic 29752
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene 29645
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN Broom Handle, Lime, Aluminum 293577
- VIKAN 59 in. Aluminum Handle, Gray 293788
- PROTEAM Caster, ProGuard 4 510109
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, White, Aluminum 48LZ26
- Vikan Handles, Frames and Braces