Shop Alternate Products
This Product is Discontinued
Legris
Nickel Plated Brass Male Branch Tee, 1/2" Tube Size (Discontinued)
Mfr # 3608 62 22
Zoro # G3316171
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Branch Tee
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"