Ruland
Shaft Collar, Clamp, 1Pc, 13mm, 303 SS
Mfr # MCL-13-SS
Zoro # G3316205
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS SP-6-SS
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum QCL-32-A
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS TSP-10-18-SS
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, Alum SP-36-A
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel MSP-40-F
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum MSP-24E-AN
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Alum SP-42-A
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/2 In, 303 SS MSP-40E-SS
- RULAND Shaft Collar LH Thread, 3/16"x32, 303 SS, Bore Dia.: #10-32 TCL-3-32-SS-LH
- CLIMAX METAL PRODUCTS 5/8" ID Split Recessed Screw Collar, Al H1C-062-A
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS 1L643
- Ruland Couplings, Collars, & Adapters