Shop Alternate Products
This Product is Discontinued
Thogus
Elbow, 90 D Male, 1/4 x 1/4 In, Nylon, PK10 (Discontinued)
Mfr # TE2044/N
Zoro # G3316241
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in