Atp
Poly Hose, Braided, 3/8 In ID, 16 ft. L
Mfr # PBS38-20CB2
Zoro # G3316302
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided Spiral
- Hose Inside Dia. 3/8 in
- Hose Inside Dia. (In.) 3/8
- Hose Length 16 ft
- Hose Outside Dia. (In.) 9/16
Explore More Products
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. TT-14-10-R-RS
- ATP Coiled Air Hose, 3/8" ID x 24 ft. TT-38-30-NB-RS3
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red TT-14-25-R-RS
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. TT-38-10-NB-RS3
- ATP Coiled Air Hose, 1/4" ID x 16 ft. TT-14-20-LB-RS
- ATP Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long PBS14-30CB2
- ATP Coiled Air Hose, 1/4" ID x 20 ft. TT-14-25-NB-RS-QC
- ATP Coiled Air Hose, 1/4" ID x 16 ft. TT-14-20-R-RS-QC
- ATP Coiled Air Hose, 3/8" ID x 16 ft. TT-38-20-R-RS-QC
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel Neon Green PU14-25B-G
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. TT-14-10-LB-RS
- Atp Coiled Air Hoses