Shop Alternate Products
This Product is Discontinued
Zoro Select
Connector, Setscrew, Non-Insulated, 1/2 In (Discontinued)
Mfr # 5XC12
Zoro # G3316677
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Conduit Trade Size 1/2 in
- For Use With EMT Conduit