Ge
Molded Case Circuit Breaker, 110 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series
Mfr # TED124110WL
Zoro # G3316722
Free Shipping & Returns
$2,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TED
- Number of Poles 2
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE BRKR GE MAIN 2P 100A 2"" THQMH100CP
- GE Molded Case Circuit Breaker, 30 A, 277/480V AC, 1 Pole, Bolt On Panelboard Mounting Style TEY130
- GE Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1125
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1130
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEY220
- GE 3P 60A Amp 600V-Ac Molded Case Circuit Breaker THED136060WL
- GE Molded Case Circuit Breaker, 40 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBN Series FBN36TE040R
- GE Breaker 20A1P 120V Dual Functn THQL1120DFP
- GE Molded Case Circuit Breaker, 50 A, 277/480V AC, 1 Pole, Bolt On Panelboard Mounting Style TEYD1050B
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3701021
- SQUARE D Mini circuit breaker, Homeline, 30A, 2 p, 30 A, 120/240V AC, 2 Pole, Plug-In Mounting Style HOM230GFIC
- Ge Circuit Breakers