Zoro Select
3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNC04
Zoro # G3317562
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNH04
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 E6BND07
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80 E6BNI01
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNE19
- ZORO SELECT 2-1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T4BNJ11
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNH24
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNC2
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 T6BNA19
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E4BNA02
- PARKER 3/4" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple 12-12 MCN-SS
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T6BNF12
- Zoro Select Stainless Steel Pipes