3M
Painters Masking Tape, 60ydL x 1-13/32inW
Mfr # 2093
Zoro # G3317846
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 36 mm
- Tape Length 55 m
- Shape Roll
- Material Adhesive: Rubber; Backing: Polypropylene Plastic
Explore More Products
- 3M Masking Tape, Blue, 24mm x 55m, PK9 2090-24AP9
- 3M Masking Tape, White, 12" x 750 ft. 70070460699
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case T934221412PK
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case T93330112PK
- 3M PN06847 Overspray Masking Liquid Dry-GAL 3M6847
- 3M Premasking Tape, 12"x100 yd., PK4 SCPM-44X 296
- 3M Masking Tape, 4"x1.25", PK250 401+
- 3M 3M 2093EL-1.5E 1.5 in. x 60 Yards Scotch Blue Painter 2093EL-1.5E
- 3M Masking Tape, 3.5" Circle, PK500 2364
- 3M Premasking Tape, 48"x100 yd. SCPM-44X 808
- CAREMAIL Shurtape CP 66 0.94 in. W X 60 yd L Natural High Strength Masking Tape 1 pk 199898
- 3M Masking Tapes