Parker
Directional Valve, Solenoid, Open, 24 VDC
Mfr # D1VW002CNJW
Zoro # G3318095
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Open
Explore More Products
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max MV400S
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI N600B
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF PCM800S
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI N400B
- PARKER Flow Control Valve, 3000 psi, 1/4-18 NPTF PCM400S
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI N400S
- PARKER DIRECTIONAL CONTROL VALVE D1VW004CNJP
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC D3W009CNJW
- PARKER D1VW D1VW001CNJW4
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 6 Spools HDM11S/6
- ENERPAC Directional Valve, SAE #4, Closed Center VMTD003
- Parker Hydraulic Control Valves