Zoro Select
Heavy Hex Nut, 3/8"-16, Steel, Grade A, Black Oxide, 15/64 in Ht, 100 PK
Mfr # U11390.037.0001
Zoro # G3318966
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 15/64 in
- Standards ASME B18.2.2
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht U11390.150.0001
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Black Oxide, 39/64 in Ht, 5 PK U11390.100.0001
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK U11390.025.0001
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK M01120.220.0150
- ZORO SELECT Jam Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK U51092.062.0001
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK U22383.075.0001
- ZORO SELECT Machine Screw Nut, #10-32, Stainless Steel, Not Graded, 1/8 in Ht, 5000 PK 11NH188
- ZORO SELECT Hex Nut, 1/2"-20, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK 1WE32
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK M04180.180.0150
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK U04181.125.0002
- L.H. DOTTIE Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Zinc Plated, 0.617 in Ht, 25 PK HN34
- Zoro Select Hex Nuts