- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Standard Square Axial Fan, Square, 115V AC, 1 Phase, 105 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Standard Square Axial Fan, Square, 115V AC, 1 Phase, 105 cfm (Discontinued)
Mfr # 4WT47
Zoro # G3318971
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 105
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Cast Aluminum
- Brand Dayton
- MFR #4WT47
- Zoro #G3318971
- UPC #190735336946
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Width | 4-11/16" |
Fan Height | 4-11/16" |
Fan Width | 4-11/16" |
Fan Depth | 1-1/2" |
Details
Blade Material | Polybutylene Terephthalate |
CFM @ 0.000-In. SP | 105 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Square |
Watts | 18 |
Voltage | 115V AC |
Standards | UL Component Recognized for US and Canada. E19455 |
Mounting Position | Horizontal |
Housing Finish | Black Painted |
Requires | Cord Set (Not Included) |
Motor Type | Shaded pole |
Fan Shape | Square |
Fan dBA | 48 |
Bearings | Sleeve |
Electrical Connections | Terminals |
Mounting Eye O.C. | 4 1/8 in |
Amps | 0.18 |
Motor Insulation | Class B |
Thermal Protection | Impedance |
Electrical Connection - Fans | Terminals |
Max. Ambient Temp. | 158 Degrees F |
Fan Item | Axial Fan |
dBA | 48 |
Item | Standard Square Axial Fan |
Mounting Eye O.C. - Fans | 4-1/8" |
Fan RPM | 2900 |
Fan Voltage | 115VAC |
Hz | 60/50 |
Fan Watts | 18.0 |
IP Rating | IP20 |
Motor Design | Shaded Pole |
Bearing Type | Sleeve |
RPM | 2900/2550 |
Color | Black |
Environmental Applications | Equipment Cooling |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 105/85, Watts 18/20, Voltage 115V AC, 60/50 Hz, 0.18/0.21 Amps, Electrical Connection - Fans Terminals, Sound Level 48/43, IP Rating IP20, Mounting Position Horizontal, Bearing Type Sleeve, 2900/2550 RPM, Motor Design Shaded Pole, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F