Zoro Select
Jam Nut, 3/4"-16, Carbon Steel, Grade A, Black Oxide, 29/64 in Ht, 10 PK
Mfr # U11070.075.0001
Zoro # G3320348
$5.64
21% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 29/64 in
- Hex Width 1 7/64 in
Explore More Products
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK U11070.025.0001
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Black Oxide, 7/8 in Ht U11070.150.0001
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Black Oxide, 3/4 in Ht U11070.125.0001
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK M04121.060.0001
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 2, Black Oxide, 31/64 in Ht, 375 PK B08100.056.0001
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK U04180.056.0002
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 200 PK B51081.062.0001
- ZORO SELECT Hex Nut, #4-40, Steel, Nickel Plated, 0.087 to 0.098 in Ht, 5000 PK 04NKNP
- ZORO SELECT Hex Nut, #12-24, Nylon, 6/6, 0.197 to 0.217 in Ht, 2500 PK 12NHN
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK U08160.025.0002
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK U04122.062.0001
- Zoro Select Hex Nuts