Shop Alternate Products
This Product is Discontinued
Zoro Select
Foam Cube, Polyether, Charcoal, 4 In Sq (Discontinued)
Mfr # 5GCJ3
Zoro # G3320475
This Product is Discontinued
Key Features
- Material - Foam Polyether
- Size - Foam Cubes and Balls 4 sq in
- Type Open Cell
- Finish Smooth Cellular
- Tensile Strength (PSI) 15 psi