Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 5/8 in OD, 2 PK
Mfr # ZA0142-ALBLK
Zoro # G3320597
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Overall Length 1/2 in
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH041244GR
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK ZA0102-AL28
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD, 2 PK ZA0166-SS32
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK ZA0190-SS32
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD 140606RFN
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK ZA0120-AL28
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 9/16 in Bd L, Nylon 1/4 in OD 140906RFN
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD 100604RM303
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD 141606RMBN
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized SOK-8-750
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD FC1692-832-SS
- Zoro Select Round Standoffs