Dayton
Shaft Arbor, 1/2-20rh
Mfr # 3ZN03
Zoro # G3320922
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Long
- Max. Wheel Width (In.) 1 13/16 in
- Overall Length (In.) 4 1/16 in
- Fits Shaft Dia. (In.) 3/8 in
- For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories
Explore More Products
- DAYTON Shaft Arbor, 1/2-20lh 3ZN14
- DAYTON Shaft Arbor, 3/8-24lh 3ZN10
- DAYTON Shaft Arbor, 1/2-20rh 3ZN08
- DAYTON Shaft Arbor, 1/2-20lh 3ZN13
- DAYTON Shaft Arbor, 1/2-20rh 6L105
- DAYTON Shaft Arbor, 1/2-20lh 6L107
- DAYTON Shaft Arbor, 3/8-24rh 3ZN04
- DAYTON Shaft Arbor, 3/8-24lh 3ZN09
- CLESCO 5/8" ID Rh Motor Shaft Arbor Heavy Duty Type-Economy Style AS-5FS-L
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Economy Style, Al-325 AL-325
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Deluxe Style, Al-4 AL-4
- Dayton Shaft Arbors