- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose & Cable Reels
- /
- Combination Hose Reels
- /
- 200 ft. 10/3 Extension Cord Reel 30 Amps 0 Outlets 600VAC Voltage
Shop Alternate Products
This Product is Discontinued
Reelcraft
200 ft. 10/3 Extension Cord Reel 30 Amps 0 Outlets 600VAC Voltage (Discontinued)
Mfr # LC312 103
Zoro # G3321114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Winding Method Hand Operated
- Voltage 600VAC
- Wire Size No Cord
- Retractable Cord Length No Cord
- Max. Amps 30
Customers Also Purchased
- Brand Reelcraft
-
MFR #
LC312 103
-
Zoro #
G3321114
- UPC # 699567011378
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Wire Size | No Cord |
Retractable Cord Length | No Cord |
Cord Length - Ext. Cords and Outlet Strips | No Cord Included |
Overall Depth | 29 3/8 in |
Overall Width | 19 3/8 in |
Overall Height | 20 1/4 in |
Cord Length | 200 ft. |
Details
Item | Extension Cord Reel |
Winding Method | Hand Operated |
Voltage | 600VAC |
Max. Amps | 30 |
Reel Color | Red |
Cord Color | No Cord |
Retractable Cord Ending | None |
Feeder Cord Ending Configuration | Junction Box |
Enclosure Rating | Not Rated |
Retractable Cord Ending Configuration | No Cord |
Number of Outlets | 0 |
Cord Ending NEMA Configuration | No Configuration |
Enclosed Reel | No |
Grade - Ext. Cords and Outlet Strips | Heavy Industrial |
Feeder Cord Ending NEMA Configuration | No Configuration |
Gauge/Conductor - Ext. Cords and Outlet Strips | 10/3 |
Cord Included | No |
Reel Material | Steel |
Gauge/Conductor | 10/3 |
Max. Amps - Ext. Cords and Outlet Strips | 30.0 |
Voltage - Ext. Cords and Outlet Strips | 600VAC |
Grade | Heavy Duty |
Holds | 200 ft. of 10/3 |
Temp. Range | 0 Degrees to 125 Degrees F |
Slip Ring Rating | 30 |
Reel Mounting | Bench, Ceiling, Wall |
Indoor / Outdoor | Indoor |
Watts | 18,000 |
Cord Ending | None |
Temp. Rating | 0 Degrees to 125 Degrees F |
Location | Indoor |
Trade Designation | No Cord |
Number of Conductors | 0 |
Reel Capacity | 200 ft of 10/3 |
Description
Extension Cord Reel, Winding Method Hand Operated, Voltage 600V AC, Retractable Cord Ending None, Retractable Cord Length No Cord, Reel Color Red, Max. Amps 30 A, Wire Size No Cord, Cord Color No Cord, Retractable Cord Ending Configuration No Cord, Feeder Cord Ending Configuration Junction Box, Trade Designation No Cord, Number of Conductors 0, Number of Outlets 0, Location Indoor