Hubbell
3 Wire Industrial Angle Straight Blade Plug 125VAC 15A
Mfr # HBL5266CA
Zoro # G3321981
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A HBL8215CT
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A HBL5466C
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A HBL7977
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A HBL8432C
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A HBL8215C
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A HBL5965VBLK
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray 9650NP
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A HBL9452C
- HUBBELL Vari-Size 2P 3W 15A Amp 125V-Ac Plug HBL5266C
- LEVITON Rubber Plug N-Polr 2Wire 115PR-000
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK 3W101-E
- Hubbell Straight Blade Plugs