Shop Alternate Products
This Product is Discontinued
Pneumadyne
10-32 UNF x 0.17" Barb Brass Male 90 Degree Elbow (Discontinued)
Mfr # EA-LB40
Zoro # G3322243
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 5/32 in
- Fitting Connection Type Barbed x UNF
- Tube Size 11/64 in