Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical Bearing, Double Row, Bore 55 mm (Discontinued)
Mfr # 22211-E1-C3
Zoro # G3322453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Bore Dia. (mm) 55 mm
- Outside Dia. (mm) 100 mm
- Width (mm) 25 mm
- Cage Material Steel