Turnstile

Curved Rail, Mirror Chrome


$78.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Chrome
  • Material Steel
  • Overall Width (In.) 1 3/4 in
  • Overall Height (In.) 1 3/4 in
  • Overall Length (In.) 26 1/2 in
See all product information